TPTELTVI - 1 Tele/1 F Type Coax In 1G TP PLT Iv

Legrand-On-Q

  • $6.80 (Each)
  • $6.80 (Each)

  • $68.04 (Per 10)

  • $680.40 (Per 100)
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
TPTELTVI
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTVI
Description
1 Tele/1 F Type Coax In 1G TP PLT Iv
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, Ivory, Zinc Plated (Strap), 0.13156 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247626 / 0785007247626 / 00785007247626
Weight per unit
0.1411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.80 (Each)
Carton
$68.04 (Per 10)
Standard Packaging
$680.40 (Per 100)
Resources
Images
 
 
TPTELTVI - Small Image
 
TPTELTVI - Large Image
 
TPTELTVI - Large Image
Brochures
 
 
TPTELTVI - Brochure
Other Links
 
 
TPTELTVI - Other
 
TPTELTVI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic;Steel (Strap)
insulation
Bare
Material, Color, and Finish
Color
Ivory
Finish
Zinc Plated (Strap)
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, Ivory, Zinc Plated (Strap), 0.13156 lb
Features
Combination f type coaxial connector and four conductor RJ11 telephone jack. Ivory.
Short Description
1 Gang, F-Type Coax, Flush Mount, Wallplate, Ivory
Special Features
1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate
Description
1 TELE/1 F TYPE COAX IN 1G TP PLT I
extra long description
OnQ TPTELTVI 1 TELE/1 F TYPE COAX I
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Flush Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;UL 1863;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTELTVI
GTIN
00785007247626
UPC
785007247626
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13156 lb
Weight per each
0.1411
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat