TP826 - Trademaster Wallplate 2G 1 Duplex 1 Decor

Legrand-Pass & Seymour

  • $4.62 (Each)
  • $4.62 (Each)

  • $92.41 (Per 20)

  • $462.06 (Per 100)

  • $924.12 (Per 200)
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
TP826
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP826
Description
Trademaster Wallplate 2G 1 Duplex 1 Decor
Combination Wall Plate, 2-Gang, 1-Duplex Receptacle and 1-Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275971 / 0785007275971 / 00785007275971
Weight per unit
0.0791 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.62 (Each)
Carton
$92.41 (Per 20)
Standard Packaging
$924.12 (Per 200)
Resources
Images
 
 
TP826 - Small Image
 
TP826 - Large Image
Brochures
 
 
TP826 - Brochure
Other Links
 
 
TP826 - Other
 
TP826 - Other
 
TP826 - Other
 
TP826 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster PLT 2G 1 Dup 1 Decor
extra long description
P&S TP826 TRADEMASTER PLT 2G 1 DUP
Description
TRADEMASTER WALLPLATE 2G 1 DUPLEX 1 DECOR
Long Description
Combination Wall Plate, 2-gang, 1-duplex receptacle and 1-Decorator
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Additional Information
Mounting Type
Box Mounted
Wall Plate Type
Duplex Receptacle, Combination, Decorator
indoor/outdoor
Indoor
cutout
Receptacle and Decorator
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP826
GTIN
00785007275971
UPC
785007275971
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0791
Carton
20
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP826.
Jump To:

Cross Referenced

These items are similar to TP826 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2157A Eaton Wiring Devices 00032664542510
882131-A Enerlites 00883951211561
91672 GENERAL ELECTRIC n/a
NP826 GENERAL ELECTRIC n/a
P826X GENERAL ELECTRIC n/a
NP826 Hubbell Wiring Device-Kellems 00883778104237
NP826AL Hubbell Wiring Device-Kellems 00883778104282
80455 Leviton 00078477779095
80746 Leviton 00078477979952
80746-A Leviton 00078477981511
81252 Morris 00601986812528
TP826 Legrand Pass & Seymour 00785007275971
SP826 Legrand Pass & Seymour 00785007189704

* All prices subject to change.

Begin Live Chat