TM8USB4WCC6 - Radiant Quad Usb 4.2A WH

Legrand-Pass & Seymour

  • $54.79 (Each)
  • $54.79 (Each)

  • $328.74 (Per 6)

Availability: Currently Out Of Stock
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
TM8USB4WCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8USB4-WCC6
Description
Radiant Quad Usb 4.2A WH
Charge More Devices Simultaneously With The Quad Usb Charger. Perfect For Creating A Charging Station to Meet Your Family'S Needs, It Combines The Sleek, Clean Lines Of The Radiant® Collection With The Incredible Convenience Of Four Usb Connections. Go Ahead and Charge Your Smartphone, Tablet, Bluetooth Speaker, and Camera All At Once – No Bulky Adapters Needed. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007028737 / 0785007028737 / 00785007028737
Weight per unit
0.3317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.79 (Each)
Standard Packaging
$328.74 (Per 6)
Resources
Images
 
 
TM8USB4WCC6 - Large Image
 
TM8USB4WCC6 - Small Image
 
TM8USB4WCC6 - Large Image
 
TM8USB4WCC6 - Large Image
 
TM8USB4WCC6 - Large Image
 
TM8USB4WCC6 - Large Image
 
TM8USB4WCC6 - Large Image
 
TM8USB4WCC6 - Large Image
Brochures
 
 
TM8USB4WCC6 - Brochure
Other Links
 
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
 
TM8USB4WCC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Radiant Quad Usb 4.2A WH
Description
RADIANT QUAD USB 4.2A WH
extra long description
P&S TM8USB4WCC6 RADIANT QUAD USB 4.
Long Description
Charge more devices simultaneously with the Quad USB Charger. Perfect for creating a charging station to meet your family's needs, it combines the sleek, clean lines of the radiant® Collection with the incredible convenience of four USB connections. Go ahead and charge your smartphone, tablet, Bluetooth speaker, and camera all at once – no bulky adapters needed. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Special Features
Quad USB
Features
USB-A Charging
Additional Information
Voltage
120.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
USB-Charging
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM8USB4-WCC6
GTIN
00785007028737
UPC
785007028737
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3317
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat