TM826USBWCC6 - Radiant 3.1 Usb + Duplex 15A WH

Legrand-Pass & Seymour

  • $40.60 (Each)
  • $40.60 (Each)

  • $243.60 (Per 6)

Availability: Currently Out Of Stock
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
TM826USBWCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM-826USBWCC6
Description
Radiant 3.1 Usb + Duplex 15A WH
Get A Full Battery For Your Phones, Tablets and More With The Convenience Of Built-In Charging. This Tamper-Resistant Usb Outlet Includes Two Usb Type-A Connections and Replaces Traditional Outlets In As Little As Ten Minutes, Providing Easy-to-Access Charging Without Needing Bulky Adapters or Sacrificing Your Plugs. Also Features The Sleek, Clean Lines Of Radiant® For A Sophisticated Look. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007032161 / 0785007032161 / 00785007032161
Weight per unit
0.3308 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.60 (Each)
Standard Packaging
$243.60 (Per 6)
Resources
Images
 
 
TM826USBWCC6 - Large Image
 
TM826USBWCC6 - Large Image
 
TM826USBWCC6 - Large Image
 
TM826USBWCC6 - Large Image
 
TM826USBWCC6 - Small Image
Brochures
 
 
TM826USBWCC6 - Brochure
Other Links
 
 
TM826USBWCC6 - Other
 
TM826USBWCC6 - Other
 
TM826USBWCC6 - Other
 
TM826USBWCC6 - Other
 
TM826USBWCC6 - Other
 
TM826USBWCC6 - Other
 
TM826USBWCC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Number of Gangs
1.0
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Radiant 3.1 Usb + Duplex 15A WH
extra long description
P&S TM826USBWCC6 RADIANT 3.1 USB +
Description
RADIANT 3.1 USB + DUPLEX 15A WH
Long Description
Get a full battery for your phones, tablets and more with the convenience of built-in charging. This tamper-resistant USB outlet includes two USB Type-A connections and replaces traditional outlets in as little as ten minutes, providing easy-to-access charging without needing bulky adapters or sacrificing your plugs. Also features the sleek, clean lines of radiant® for a sophisticated look. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Features
USB-A Charging
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
USB-Charging, Tamper-Resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TM-826USBWCC6
GTIN
00785007032161
UPC
785007032161
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3308
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM826USBWCC6.
Jump To:

Similar Items

Similar items are close alternatives to TM826USBWCC6, though they may not be 100% alike.

Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) ...
  • Our Part #: TM826USBW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TM826USBW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($201.50) · 50 ($1,007.50) ·
TM826USBW - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.15

Each

QTY:
Each
Add
Combo 2 Port Usb Duplex Recp 15A 125V WH
  • Our Part #: TR7745WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR7745W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($314.90) ·
TR7745WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.49

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to TM826USBWCC6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TR7745BK Eaton Wiring Devices 00032664731525
61501-TR2USB-S Enerlites 00883951450434
USB15X2 Hubbell Wiring Device-Kellems 00883778304675
USB15X2BK Hubbell Wiring Device-Kellems 00883778304637
T5632-W Leviton 00078477683866
CAR-15-UBTR-WH Lutron Electronics 00784276166096
TM826USBWCC6 Legrand Pass & Seymour 00785007032161
TR7755 Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat