SP4I - Plastic Wallplate 4G 4 Toggle W/Out Line Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP4I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP4-I
Description
Plastic Wallplate 4G 4 Toggle W/Out Line Iv
Smooth Wall Plate 4-Gang 4toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680270 / 0785007680270 / 00785007680270
Weight per unit
0.2124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SP4I - Small Image
 
SP4I - Large Image
 
SP4I - Video
Brochures
 
 
SP4I - Brochure
Other Links
 
 
SP4I - Other
 
SP4I - Other
 
SP4I - Other
 
SP4I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 4G 4TOG W/Out Line Iv
Long Description
Smooth Wall Plate 4-Gang 4toggle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP4I PLATE PLASTIC 4G 4TOG W/OU
Description
PLASTIC WALLPLATE 4G 4 TOGGLE W/OUT LINE IV
Additional Information
media
Yes
indoor/outdoor
Indoor
cutout
Toggle
Mounting Type
Strap Mounted
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP4-I
GTIN
00785007680270
UPC
785007680270
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.2124
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP4I.
Jump To:

Cross Referenced

These items are similar to SP4I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2154V Eaton Wiring Devices n/a
2154V-BOX Eaton Wiring Devices 00032664318702
86012 Leviton 00078477439302
SP4I Legrand Pass & Seymour 00785007680270
NP4I Bryant Electric 00883778101847
5154V Eaton Wiring Devices n/a
5154V-BOX Eaton Wiring Devices 00032664511257
8814-I Enerlites 00883951210281
80712-I Leviton 00078477493809
81040 Morris 00601986810401
TP4-I Legrand Pass & Seymour 00785007274240
N2174 Bryant Electric n/a
92074 Mulberry 00095327920742

* All prices subject to change.

Begin Live Chat