SP264W - Plastic Wallplate 4G 4SPLEX W/Out Line WH

Legrand-Pass & Seymour

  • $3.18 (Each)
  • $3.18 (Each)

  • $317.52 (Per 100)
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
SP264W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP264-W
Description
Plastic Wallplate 4G 4SPLEX W/Out Line WH
Plate Plastic 4-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680133 / 0785007680133 / 00785007680133
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$3.18 (Each)
Standard Packaging
$317.52 (Per 100)
Resources
Images
 
 
SP264W - Small Image
 
SP264W - Large Image
 
SP264W - Video
Brochures
 
 
SP264W - Brochure
Other Links
 
 
SP264W - Other
 
SP264W - Other
 
SP264W - Other
 
SP264W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 4G 4SPLEX W/Out Line W
Description
PLATE PLASTIC 4G 4SPLEX W/OUT LINE W
Long Description
Plate Plastic 4-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP264W PLATE PLASTIC 4G 4SPLEX
Additional Information
media
Yes
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP264-W
GTIN
00785007680133
UPC
785007680133
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.175
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP264W.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SP264W.

Plate Plastic 4-Gang Sierraplex Without Line
  • Our Part #: P264W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP264W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.75) ·
P264W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP264W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2164W Eaton Wiring Devices 00032664242946
80412-W Leviton 00078477488768
SP264W Legrand Pass & Seymour 00785007680133
NP264-W Hubbell Wiring Device-Kellems 00883778102653
TP264-W Legrand Pass & Seymour 00785007275674
N1304D Bryant Electric n/a
2164W-BOX Eaton Wiring Devices 00032664320330
HPS4OW Hubbell Wiring Device-Kellems n/a
HPS4WA Hubbell Wiring Device-Kellems n/a
80412-NW Leviton 00078477788059
CW-4-WH Lutron Electronics 00027557692236
81141 Morris 00601986811415
90404 Mulberry 00095327904049
5555W Raco 00092326101806

* All prices subject to change.

Begin Live Chat