SP263I - Plastic Wallplate 3G 3SPLEX W/Out Line Iv

Legrand-Pass & Seymour

  • $2.13 (Each)
  • $2.13 (Each)

  • $213.18 (Per 100)

  • $319.77 (Per 150)
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
SP263I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP263-I
Description
Plastic Wallplate 3G 3SPLEX W/Out Line Iv
Plate Plastic 3-Gang Sierraplex Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680096 / 0785007680096 / 00785007680096
Weight per unit
0.1331 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$319.77 (Per 150)
Resources
Images
 
 
SP263I - Small Image
 
SP263I - Large Image
Brochures
 
 
SP263I - Brochure
Other Links
 
 
SP263I - Other
 
SP263I - Other
 
SP263I - Other
 
SP263I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 3G 3SPLEX W/Out Line I
extra long description
P&S SP263I PLATE PLASTIC 3G 3SPLEX
Description
PLASTIC WALLPLATE 3G 3SPLEX W/OUT LINE IV
Long Description
Plate Plastic 3-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP263-I
GTIN
00785007680096
UPC
785007680096
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1331
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP263I.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SP263I.

Plastic Wallplate 3G 3SPLEX W/Out Line Iv
  • Our Part #: P263I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 15 ($31.98) ·
P263I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP263I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2163V Eaton Wiring Devices 00032664242823
2163V-BOX Eaton Wiring Devices 00032664319907
8833-I Enerlites 00883951210618
NP263I Hubbell Wiring Device-Kellems 00883778102561
80411-I Leviton 00078477488645
80411-NI Leviton 00078477488676
81130 Morris 00601986811309
SP263I Legrand Pass & Seymour 00785007680096
TP263-I Legrand Pass & Seymour 00785007275575
N2103D Bryant Electric n/a
HPS3I Hubbell Wiring Device-Kellems 00783585777368
CW-3-IV Lutron Electronics 00027557692199
92403 Mulberry 00095327924030
75-3500 Philmore n/a

* All prices subject to change.

Begin Live Chat