SP1LA - Smooth Wallplate 1G Toggle La

Legrand-Pass & Seymour

  • $0.66 (Each)
  • $0.66 (Each)

  • $16.51 (Per 25)

  • $66.05 (Per 100)

  • $165.12 (Per 250)
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
SP1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1-LA
Description
Smooth Wallplate 1G Toggle La
Plate Plastic 1-Gang Toggle Without Line
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007191011 / 0785007191011 / 00785007191011
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$16.51 (Per 25)
Standard Packaging
$165.12 (Per 250)
Resources
Images
 
 
SP1LA - Small Image
 
SP1LA - Large Image
Brochures
 
 
SP1LA - Brochure
Other Links
 
 
SP1LA - Other
 
SP1LA - Other
 
SP1LA - Other
 
SP1LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SP1LA SMOOTH WP 1G TOGGLE LT AL
Product Type
Smooth WP 1G Toggle LT Alm
Description
SMOOTH WALLPLATE 1G TOGGLE LA
Construction
Plastic
Long Description
Plate Plastic 1-Gang Toggle Without Line
Special Features
Standard size plastic smooth wall plate
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1-LA
GTIN
00785007191011
UPC
785007191011
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.07
Carton
25
Package
250
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP1LA.
Jump To:

Cross Referenced

These items are similar to SP1LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2134LA Eaton Wiring Devices n/a
78001 Leviton 00078477275405
SP1LA Legrand Pass & Seymour 00785007191011
5134A Eaton Wiring Devices 00032664555039
5134LA Eaton Wiring Devices 00032664582998
NP1AL Hubbell Wiring Device-Kellems 00883778101649
NP1LA Hubbell Wiring Device-Kellems 00883778118272
81013 Morris 00601986810135
TP1-LA Legrand Pass & Seymour 00785007274042

* All prices subject to change.

Begin Live Chat