SP1262LA - Wallplate 1 Toggle 2 Decor La

Legrand-Pass & Seymour

  • $20.76 (Each)
  • $20.76 (Each)

  • $311.40 (Per 15)

  • $2,076.00 (Per 100)

  • $3,114.00 (Per 150)
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
SP1262LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1262-LA
Description
Wallplate 1 Toggle 2 Decor La
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007190687 / 0785007190687 / 00785007190687
Weight per unit
0.1322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.76 (Each)
Carton
$311.40 (Per 15)
Standard Packaging
$3,114.00 (Per 150)
Resources
Images
 
 
SP1262LA - Small Image
 
SP1262LA - Large Image
Brochures
 
 
SP1262LA - Brochure
Other Links
 
 
SP1262LA - Other
 
SP1262LA - Other
 
SP1262LA - Other
 
SP1262LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Wire Size
#14 - #10 Awg
insulation
Bare
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
WP 1 Toggle 2 Decor La
extra long description
P&S SP1262LA WP 1 TOGGLE 2 DECOR LA
Description
WALLPLATE 1 TOGGLE 2 DECOR LA
Long Description
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Features
Combination
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
Wall Plate Type
Decorator, Combination, Toggle Switch
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1262-LA
GTIN
00785007190687
UPC
785007190687
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate
Packaging
Weight per each
0.1322
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP1262LA.
Jump To:

Cross Referenced

These items are similar to SP1262LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP1262LA Hubbell Wiring Device-Kellems 00883778118616
80431-T Leviton 00078477277713
SP1262LA Legrand Pass & Seymour 00785007190687
NP1262AL GENERAL ELECTRIC n/a
NP1262LA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat