SP082W - PLST PLT Jum 2G 2 Duplex W/Out Line W

Legrand-Pass & Seymour

  • $9.49 (Each)
  • $9.49 (Each)

  • $949.35 (Per 100)

  • $1,139.22 (Per 120)
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
SP082W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO82W
Description
PLST PLT Jum 2G 2 Duplex W/Out Line W
Smooth Wall Plate Jumbo 2-Gang Duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681383 / 0785007681383 / 00785007681383
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.49 (Each)
Carton
$9.49 (Each)
Standard Packaging
$1,139.22 (Per 120)
Resources
Images
 
 
SP082W - Small Image
 
SP082W - Large Image
Other Links
 
 
SP082W - Other
 
SP082W - Other
Brochures
 
 
SP082W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
extra long description
P&S SPO82W PLST PLT JUM 2G 2 DUPLEX
Product Type
PLST PLT Jum 2G 2 Duplex W/Out Line W
Long Description
Smooth Wall Plate Jumbo 2-Gang Duplex
Special Features
Standard size plastic smooth wall plate
Description
PLST PLT JUM 2G 2 DUPLEX W/OUT LINE W
Additional Information
Mounting Type
Exposed Screws
Wall Plate Type
Outlet
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
SPO82W
GTIN
00785007681383
UPC
785007681383
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.16
Carton
1
Package
120
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP082W.
Jump To:

Cross Referenced

These items are similar to SP082W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2750W Eaton Wiring Devices 00032664519963
88116 Leviton 00078477113387
SPO82W Legrand Pass & Seymour 00785007681383

* All prices subject to change.

Begin Live Chat