SP02W - Plastic Wallplate Jumbo 2G 2 Toggle W/Out Line WH

Legrand-Pass & Seymour

  • $6.16 (Each)
  • $6.16 (Each)

  • $615.70 (Per 100)

  • $738.84 (Per 120)

Availability: In Stock Locally
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
SP02W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPO2-W
Description
Plastic Wallplate Jumbo 2G 2 Toggle W/Out Line WH
Smooth Wall Plate Jumbo 2-Gang Toggle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007681239 / 0785007681239 / 00785007681239
Weight per unit
0.1813 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.16 (Each)
Carton
$6.16 (Each)
Standard Packaging
$738.84 (Per 120)
Resources
Images
 
 
SP02W - Small Image
 
SP02W - Large Image
Brochures
 
 
SP02W - Brochure
Other Links
 
 
SP02W - Other
 
SP02W - Other
 
SP02W - Other
 
SP02W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
PLT PLST Jum 2G 2TOG W/Out Line WH
extra long description
P&S SPO2W PLT PLST JUM 2G 2TOG W/OU
Long Description
Smooth Wall Plate Jumbo 2-Gang Toggle
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Description
PLASTIC WALLPLATE JUMBO 2G 2 TOGGLE W/OUT LINE WH
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPO2-W
GTIN
00785007681239
UPC
785007681239
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1813
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP02W.
Jump To:

Cross Referenced

These items are similar to SP02W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2149W Eaton Wiring Devices 00032664994593
88109 Leviton 00078477440773
SPO2W Legrand Pass & Seymour 00785007681239

* All prices subject to change.

Begin Live Chat