S468S50AC - PL BX 4G 68 Cu In W/QC Offset BRKT

Legrand-Pass & Seymour

  • $14.14 (Each)
  • $14.14 (Each)

  • $353.49 (Per 25)

  • $1,413.96 (Per 100)
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
S468S50AC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S4-68-S50AC
Description
PL BX 4G 68 Cu In W/QC Offset BRKT
Fourgang, Wood and Steel Stud Bracket Box With Quick/Click. 3/8-Inch Offset For Wood and Steel Stud Mounting. Rear Stabilizing Bar Virtually Eliminates Inward Movement. Six Auto/Clamps At Each End. For Use With 3/8-Inch to 5/8-Inch Wallboard. 25-Pack.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007652796 / 0785007652796 / 00785007652796
Weight per unit
0.5952 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.14 (Each)
Carton
$353.49 (Per 25)
Resources
Images
 
 
S468S50AC - Small Image
 
S468S50AC - Large Image
Brochures
 
 
S468S50AC - Brochure
Other Links
 
 
S468S50AC - Other
 
S468S50AC - Other
 
S468S50AC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4"
Descriptions
Product Type
PL BX 4G 68 Cu In W/QC Offset BRKT
extra long description
P&S S468S50AC PL BX 4G 68 CU IN W/Q
Long Description
FourGang, Wood and Steel Stud Bracket Box with Quick/Click. 3/8-inch offset for wood and steel stud mounting. Rear stabilizing bar virtually eliminates inward movement. Six Auto/Clamps at each end. For use with 3/8-inch to 5/8-inch wallboard. 25-Pack.
Special Features
Quick click feature, 4 auto clamps, metal swing bracket
Description
PL BX 4G 68 CU IN W/QC OFFSET BRKT
Additional Information
Number of Outlets
4.0
number of outlet
4
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S4-68-S50AC
GTIN
00785007652796
UPC
785007652796
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Stud Bracket Box
Packaging
Weight per each
0.5952
Carton
25
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
ROHS, UL, UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S468S50AC.
Jump To:

Cross Referenced

These items are similar to S468S50AC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4300-2Z2 Allied Moulded Products 85339169055
4300-2Z2K Allied Moulded Products 00085339169079
P-764H Allied Moulded Products 00085339940647
S468S50AC Legrand Pass & Seymour 00785007652796
2004-238/2004-238-02 Thomas & Betts n/a
460-LB Thomas & Betts 00781720085347
TP6132 Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat