PT5362W - Dup Recept Spec Grade 20A/125V W

Legrand-Pass & Seymour

  • $9.90 (Each)
  • $9.90 (Each)

  • $990.00 (Per 100)
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
PT5362W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PT5362W
Description
Dup Recept Spec Grade 20A/125V W
Plugtail Spec Grade Duplex Receptacle 20AMP 125VOLT White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007091724 / 00785007091724
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.90 (Each)
Standard Packaging
$990.00 (Per 100)
Resources
Other Links
 
 
PT5362W - Other
 
PT5362W - Other
 
PT5362W - Other
 
PT5362W - Other
 
PT5362W - Other
Images
 
 
PT5362W - Large Image
 
PT5362W - Small Image
 
PT5362W - Video
Brochures
 
 
PT5362W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
20
Number of Wires
3
Wire Size
4
connection
Wire Ground
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Dup Recept Spec Grade 20A/125V W
Description
DUP RECEPT SPEC GRADE 20A/125V W
extra long description
P&S PT5362W DUP RECEPT SPEC GRADE 2
Long Description
PlugTail Spec Grade Duplex Receptacle 20amp 125volt White
Special Features
Crimped & welded contacts, no exposed terminals, finger safe application
Additional Information
media
Yes
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PT5362W
GTIN
00785007091724
UPC
785007091724
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.23
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, FEDSPEC, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT5362W.
Jump To:

Cross Referenced

These items are similar to PT5362W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QT5362W Bryant Electric 00781786410275
5352WM Eaton Wiring Devices 00032664677243
5362WM Eaton Wiring Devices 00032664704482
PT5362W Legrand Pass & Seymour 00785007091724
SNAP5362W Hubbell Wiring Device-Kellems 00783585357300
BRY5362W Bryant Electric 00781786005266
5362W Eaton Wiring Devices 00032664704475
HBL5362W Hubbell Wiring Device-Kellems 00783585435329
5362-AW Legrand Pass & Seymour 00785007528190

* All prices subject to change.

Begin Live Chat