PSDS30SR - 30A 600V SS Sloperoof N/F Safety Switch

Legrand-Pass & Seymour

  • $899.51 (Each)
  • $899.51 (Each)
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
PSDS30SR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS30SR
Description
30A 600V SS Sloperoof N/F Safety Switch
30 Amps Sloped-Roof Stainless Steel Safety Switch.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solution For Durability and
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Non-Fusible Heavy Duty Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
785007133578 / 0785007133578 / 00785007133578
Weight per unit
7.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$899.51 (Each)
Resources
Images
 
 
PSDS30SR - Small Image
 
PSDS30SR - Large Image
Brochures
 
 
PSDS30SR - Brochure
Other Links
 
 
PSDS30SR - Other
 
PSDS30SR - Other
 
PSDS30SR - Other
 
PSDS30SR - Other
 
PSDS30SR - Other
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
30A 600V SS Sloperoof Non-Fus Safesw
extra long description
P&S PSDS30SR 30A 600V SS SLOPEROOF
Long Description
30 Amps Sloped-Roof Stainless Steel Safety Switch.Legrands 316-Grade Sloped-Roof Stainless Steel Safety Switches are designed to provide superior corrosion resistance in harsh environments like food and beverage processing plants where wash down/hose down at extreme temperatures is a daily necessity, as well as environments where salts, acids, and chemicals are prevalent. Legrands Sloped-Roof Stainless Steel Safety Switches with NEMA 4X/12, IP66, 67, and 69K ratings are the best solution for durability and
Description
30A 600V SS SLOPEROOF N/F SAFETY SWITCH
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSDS30SR
GTIN
00785007133578
UPC
785007133578
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Trade Size
Amperage
30.0
Packaging
Weight per each
7.44
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat