PSDS30AX - 30A 600V SS N/F Safety Switch W/Aux

Legrand-Pass & Seymour

  • $476.92 (Each)
  • $476.92 (Each)

Availability: Currently Out Of Stock
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
PSDS30AX
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PSDS30AX
Description
30A 600V SS N/F Safety Switch W/Aux
30 Amps Stainless Steel Safety Switch With Auxiliary Contact.Legrands 316-Grade Stainless Steel Safety Switches Are Designed to Provide Superior Corrosion Resistance In Harsh Environments Like Food and Beverage Processing Plants Where Wash Down/Hose Down At Extreme Temperatures Is A Daily Necessity, As Well As Environments Where Salts, Acids, and Chemicals Are Prevalent. Legrands Stainless Steel Safety Switches With Nema 4X/12, IP66, 67, and 69K Ratings Are The Best Solution For Durability and Personnel Sa
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Non-Fusible General Duty Safety Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007133554 / 0785007133554 / 00785007133554
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$476.92 (Each)
Resources
Images
 
 
PSDS30AX - Small Image
 
PSDS30AX - Large Image
 
PSDS30AX - Large Image
Brochures
 
 
PSDS30AX - Brochure
Other Links
 
 
PSDS30AX - Other
 
PSDS30AX - Other
 
PSDS30AX - Other
 
PSDS30AX - Other
 
PSDS30AX - Other
 
PSDS30AX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Descriptions
Product Type
30A 600V SS Non-Fus Safesw W/Ax
extra long description
P&S PSDS30AX 30A 600V SS NON-FUS SA
Long Description
30 Amps Stainless Steel Safety Switch with Auxiliary Contact.Legrands 316-Grade Stainless Steel Safety Switches are designed to provide superior corrosion resistance in harsh environments like food and beverage processing plants where wash down/hose down at extreme temperatures is a daily necessity, as well as environments where salts, acids, and chemicals are prevalent. Legrands Stainless Steel Safety Switches with NEMA 4X/12, IP66, 67, and 69K ratings are the best solution for durability and personnel sa
Description
30A 600V SS N/F SAFETY SWITCH W/AUX
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PSDS30AX
GTIN
00785007133554
UPC
785007133554
Taxonomies, Classifications, and Categories
Type
Safety Switch
Trade Size
Amperage
30.0
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat