PS40MBW - 400A 600V Male Cam Type PLG Series 16 WH

Legrand-Pass & Seymour

  • $49.62 (Each)
  • $49.62 (Each)

  • $496.20 (Per 10)
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
PS40MBW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-MBW
Description
400A 600V Male Cam Type PLG Series 16 WH
Male Cam Device, 400A 600V, Plug White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007308068 / 00785007308068
Weight per unit
0.744 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.62 (Each)
Standard Packaging
$496.20 (Per 10)
Resources
Images
 
 
PS40MBW - Small Image
 
PS40MBW - Large Image
Brochures
 
 
PS40MBW - Brochure
Other Links
 
 
PS40MBW - Other
 
PS40MBW - Other
 
PS40MBW - Other
 
PS40MBW - Other
 
PS40MBW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
2/0 - 4/0
amperage rating
400
Voltage Rating
600
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
6.875
Descriptions
Product Type
400A 600V Male Cam Type PLG Series 16 WH
Description
400A 600V MALE CAM TYPE PLG SERIES 16 WH
extra long description
P&S PS40MBW 400A 600V MALE CAM TYPE
Long Description
Male Cam Device, 400A 600V, Plug White
Special Features
Thermoplastic elastomer housing for outstanding impact and chemical resistance, as well as an exceptional seal for maintaining NEMA Type 3R and 4 integrity. Non-conductive retaining screw helps to insure no contact with live parts, along with providing stability to the fully assembled product. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws allow greater termination torque. Copper wire provides quality strain relief. Copper shim b
Additional Information
Voltage
600.0 V
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS40-MBW
GTIN
00785007308068
UPC
785007308068
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Cam-Type Series 16 In-Line Connector Male
Trade Size
Amperage
400.0
Packaging
Weight per each
0.744
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Industrial
nema rating
NEMA 3R and 4 for indoor applications
environmental conditions
Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact: Flammability UL94 V2: Enclosure: NEMA Type 3R and 4
standard
UL, cCSAus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat