PS40FRBW - 400A 600V Fmale Cam DSS PNL MT WH

Legrand-Pass & Seymour

  • $71.60 (Each)
  • $71.60 (Each)

  • $1,790.00 (Per 25)
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
PS40FRBW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-FRBW
Description
400A 600V Fmale Cam DSS PNL MT WH
Female Cam Device, 400A 600V, Panel Mount, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007308365 / 00785007308365
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.60 (Each)
Standard Packaging
$1,790.00 (Per 25)
Resources
Images
 
 
PS40FRBW - Small Image
 
PS40FRBW - Large Image
Brochures
 
 
PS40FRBW - Brochure
Other Links
 
 
PS40FRBW - Other
 
PS40FRBW - Other
 
PS40FRBW - Other
 
PS40FRBW - Other
 
PS40FRBW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400
Wire Size
2/0 - 4/0
Voltage Rating
600
connection
Double Set Screw
Material
Nylon
Dimensions and Weight
Size
Consult the Factory for Dimensional Information
Descriptions
Product Type
400A 600V Fmale Cam DSS PNL MT WH
extra long description
P&S PS40FRBW 400A 600V FMALE CAM DS
Long Description
Female Cam Device, 400A 600V, panel mount, White
Special Features
Nylon housing provides outstanding impact and chemical resistance. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws (available on double set screw version only) allow greater termination torque.
Description
400A 600V FMALE CAM DSS PNL MT WH
Additional Information
Voltage
600.0 V
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS40-FRBW
GTIN
00785007308365
UPC
785007308365
Taxonomies, Classifications, and Categories
Type
Cam-Type Series 16 Double Set Screw Panel Mount Female
Category Description
Residential receptacles
Trade Size
Amperage
400.0
Packaging
Weight per each
0.76
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial/Industrial
nema rating
NEMA 3R and 4 for indoor applications
environmental conditions
Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact: Flammability UL94 V2: Enclosure: NEMA Type 3R and 4
Mounting
PANEL
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS40FRBW.
Jump To:

Cross Referenced

These items are similar to PS40FRBW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10000290033 GENERAL ELECTRIC n/a
CL40FRBB GENERAL ELECTRIC n/a
E10161730 GENERAL ELECTRIC n/a
HBLFRW GENERAL ELECTRIC n/a
PS40FRBW Legrand Pass & Seymour 00785007308365

* All prices subject to change.

Begin Live Chat