PS40FRBR - 400A 600V Fmale Cam DSS PNL MT RD

Legrand-Pass & Seymour

  • $90.05 (Each)
  • $90.05 (Each)

  • $2,251.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS40FRBR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS40-FRBR
Description
400A 600V Fmale Cam DSS PNL MT RD
Female Cam Device, 400A 600V, Panel Mount, Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007308372 / 00785007308372
Weight per unit
0.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.05 (Each)
Standard Packaging
$2,251.25 (Per 25)
Resources
Images
 
 
PS40FRBR - Small Image
 
PS40FRBR - Large Image
Brochures
 
 
PS40FRBR - Brochure
Other Links
 
 
PS40FRBR - Other
 
PS40FRBR - Other
 
PS40FRBR - Other
 
PS40FRBR - Other
 
PS40FRBR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Wire Size
2/0 - 4/0
amperage rating
400
connection
Double Set Screw
Material
Nylon
Dimensions and Weight
Size
Consult the Factory for Dimensional Information
Descriptions
Product Type
400A 600V Fmale Cam DSS PNL MT Red
extra long description
P&S PS40FRBR 400A 600V FMALE CAM DS
Description
400A 600V FMALE CAM DSS PNL MT RD
Long Description
Female Cam Device, 400A 600V, Panel Mount, Red
Special Features
Nylon housing provides outstanding impact and chemical resistance. Heavy-duty brass male and female contacts provide a superior and consistent means of conductivity. Heavy-duty hex set screws (available on double set screw version only) allow greater termination torque.
Additional Information
Voltage
600.0 V
Cord Type
Individual conductor, Type SC, SCE, SCT or W, 75°C, copper wire only
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS40-FRBR
GTIN
00785007308372
UPC
785007308372
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Cam-Type Series 16 Double Set Screw Panel Mount Female
Trade Size
Amperage
400.0
Packaging
Weight per each
0.76
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial/Industrial
standard
UL, cUL
nema rating
NEMA 3R and 4 for indoor applications
environmental conditions
Operating Temperature: Maximum continuous +75°C, minimum -40°C without impact: Flammability UL94 V2: Enclosure: NEMA Type 3R and 4
Mounting
PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat