PJSE1LA - Toggle Switch Openings, End Sections, La

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PJSE1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSE1LA
Description
Toggle Switch Openings, End Sections, La
<P>Sectional Wall Plate Semi-Jumbo Toggle End Section Light Almond</P>
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007200751 / 00785007200751
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSE1LA - Small Image
 
PJSE1LA - Large Image
Brochures
 
 
PJSE1LA - Brochure
Other Links
 
 
PJSE1LA - Other
 
PJSE1LA - Other
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Thickness
1
Size
5.0 in
Descriptions
Description
TOGGLE SWITCH OPENINGS, END SECTIONS, LA
Product Type
Disc Sub Pjse1lacc10
Long Description
<p>Sectional Wall Plate Semi-Jumbo Toggle End Section Light Almond</p>
extra long description
P&S PJSE1LA DISC SUB PJSE1LACC10
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
cutout
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSE1LA
GTIN
00785007200751
UPC
785007200751
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Sectional wall plates
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, UL 514
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.