PJSC8I - Duplex Receptacle Openings, Center Sections, Iv

Legrand-Pass & Seymour

  • $5.02 (Each)
  • $5.02 (Each)

  • $50.20 (Per 10)
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
PJSC8I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PJSC8I
Description
Duplex Receptacle Openings, Center Sections, Iv
<P>Sectional Wall Plate Semi-Jumbo Duplex Center Section Ivory</P>
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007147117 / 00785007147117
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Standard Packaging
$50.20 (Per 10)
Resources
Images
 
 
PJSC8I - Small Image
 
PJSC8I - Large Image
Brochures
 
 
PJSC8I - Brochure
Other Links
 
 
PJSC8I - Other
 
PJSC8I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Number of Gangs
1
Dimensions and Weight
Size
5.5"
Thickness
0.07
Descriptions
Description
DUPLEX RECEPTACLE OPENINGS, CENTER SECTIONS, IV
Product Type
Disc Sub Pjsc8icc10
extra long description
P&S PJSC8I DISC SUB PJSC8ICC10
Long Description
<p>Sectional Wall Plate Semi-Jumbo Duplex Center Section Ivory</p>
Special Features
Sectional wall plates to create your opening, molded of rugged thermoplastic
Additional Information
cutout
Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PJSC8I
GTIN
00785007147117
UPC
785007147117
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.04
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJSC8I.
Jump To:

Cross Referenced

These items are similar to PJSC8I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STC8V Eaton Wiring Devices 00032664578519
PSC8-I Leviton 00078477839355
PJSC8I Legrand Pass & Seymour 00785007147117

* All prices subject to change.

Begin Live Chat