NTL885TRWCC6 - Radiant Nlite/2 15A TR Outlts + Louv WH

Legrand-Pass & Seymour

  • $30.76 (Each)
  • $30.76 (Each)

  • $184.56 (Per 6)
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
NTL885TRWCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTL885TRWCC6
Description
Radiant Nlite/2 15A TR Outlts + Louv WH
15A 125V Tamper-Resistant Duplex Outlet With Led Night Light, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007032444 / 00785007032444
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.76 (Each)
Standard Packaging
$184.56 (Per 6)
Resources
Other Links
 
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
 
NTL885TRWCC6 - Other
Images
 
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
 
NTL885TRWCC6 - Large Image
Brochures
 
 
NTL885TRWCC6 - Brochure
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
125
amperage rating
15
Dimensions and Weight
Size
Depth 1.5" x Width 1.6" x Height 2.75"
Descriptions
Product Type
Radiant Nlite/2 15A TR Outlts + Louv WH
Long Description
15A 125V Tamper-Resistant Duplex Outlet with LED Night Light, White
Special Features
This night light features five adjustable light levels (including OFF) and an optional louver for additional light-level control.
extra long description
P&S NTL885TRWCC6 RADIANT NLITE/2 15
Description
RADIANT NLITE/2 15A TR OUTLTS + LOUV WH
Additional Information
Contact Rating
125
Contact Configuration
15A
operating cycles
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
NTL885TRWCC6
GTIN
00785007032444
UPC
785007032444
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Night Light w/Duplex Outlet
Packaging
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
standard
cULus, UL Listed
Application
Residential
environmental conditions
UL94 V2
Operating Temperature
Maximum continuous +115°C, minimum -40°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NTL885TRWCC6.
Jump To:

Similar Items

Similar items are close alternatives to NTL885TRWCC6, though they may not be 100% alike.

P&S NTL885TRW N Lite+2 15A TR Outle
  • Our Part #: NTL885TRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NTL885TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,443.50) ·
NTL885TRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat