IG5261 - Recp SGL 15A 125V S+B Wire Ig

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG5261
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
IG5261
Description
Recp SGL 15A 125V S+B Wire Ig
Isolated Ground Heavy-Duty Spec Grade Single Receptacle Back and Side-Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007652611 / 0785007652611 / 00785007652611
Weight per unit
0.1704 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IG5261 - Small Image
 
IG5261 - Large Image
 
IG5261 - Video
Brochures
 
 
IG5261 - Brochure
Other Links
 
 
IG5261 - Other
 
IG5261 - Other
 
IG5261 - Other
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
Nylon
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Dimensions and Weight
Width
1.093
Height
3.68
Descriptions
Product Type
Recept Single 15A 125V S+B Wire Ig
extra long description
P&S IG5261 RECEPT SINGLE 15A 125V S
Description
RECP SGL 15A 125V S+B WIRE IG
Long Description
Isolated Ground Heavy-Duty Spec Grade Single Receptacle Back and Side-Wire 15A 125V
Special Features
IG symbol and Isolated Ground markings for easy identification and circuit delineation. Triple-wipe brass contacts ensure lasting, positive contact with plug blades. High-impact resistant nylon face resists impacts and scrapes. Corrosion-resistant plated steel strap. Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation. Plastic barrier isolates grounding terminal from mounting strap and metal boxes. Side and internal screw-pressure-plate back wi
Additional Information
media
Yes
Dielectric Strength
Withstands 2000V minimum
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
IG5261
GTIN
00785007652611
UPC
785007652611
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Isolated Ground Spec Grade Single Receptacle, Heavy-Duty
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1704
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
WALL
nema rating
5-15R
Application
Commercial
standard
CUL, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IG5261.
Jump To:

Similar Items

Similar items are close alternatives to IG5261, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Industrial Specification Grade Duplex Receptacle, #1...
  • Our Part #: IG5262RN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5262RN
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($77.10) ·
IG5262RN - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IG5261 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5261IG Bryant Electric 00781786624962
IG5261RN Eaton Wiring Devices 00032664349706
IG5261 Hubbell Wiring Device-Kellems 00783585756493
5261-IG Leviton 00078477496893
IG5261 Legrand Pass & Seymour 00785007652611
BRY5262IG Bryant Electric 00781786005105
IG5251 GENERAL ELECTRIC n/a
IG5261 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat