ENP42605NA - Plastic 42" Trim & Hinged Cover 5PK

Legrand-On-Q

  • $382.52 (Each)
  • $382.52 (Each)
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
ENP42605NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP42605NA
Description
Plastic 42" Trim & Hinged Cover 5PK
The Hinged Door and Trim Ring Easily Attach to The ENP4280-Na Plastic Enclosure and Is Reversible, Allowing The Door to Swing From Right or Left, Adding Flexibility to The Installation. Purchase During The Project Trim-Out Phase to Complete Installation. The Hinged Door Has Extra Venting Along The Center Plane Of The Door to Keep Components Cool and In Lockable With Provided Screws or Optional Lock.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
804428433989 / 0804428433989 / 00804428433989
Weight per unit
22.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$382.52 (Each)
Resources
Images
 
 
ENP42605NA - Large Image
 
ENP42605NA - Small Image
 
ENP42605NA - Video
Brochures
 
 
ENP42605NA - Brochure
Other Links
 
 
ENP42605NA - Other
 
ENP42605NA - Other
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
ABS
Material, Color, and Finish
Color
White
Descriptions
extra long description
OnQ ENP42605NA PLASTIC 42 IN TRIM &
Product Type
Plastic 42 In Trim & Hinged Cover (5PK)
Long Description
The hinged door and trim ring easily attach to the ENP4280-NA plastic enclosure and is reversible, allowing the door to swing from right or left, adding flexibility to the installation. Purchase during the project trim-out phase to complete installation. The hinged door has extra venting along the center plane of the door to keep components cool and in lockable with provided screws or optional lock.
Description
PLASTIC 42" TRIM & HINGED COVER 5PK
Additional Information
Enclosure Size
42.0
media
Yes
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
ENP42605NA
GTIN
00804428433989
UPC
804428433989
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
COVER
Packaging
Weight per each
22.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENP42605NA.
Jump To:

Similar Items

Similar items are close alternatives to ENP42605NA, though they may not be 100% alike.

42" Plastic Hinged Cover, 5-Pack
  • Our Part #: ENP42605
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ENP42605
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($284.62) ·
ENP42605 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$284.62

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat