ENP30805NA - Plastic 30" Enclosure No Cover 5PK

Legrand-On-Q

  • $279.65 (Each)
  • $279.65 (Each)
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
ENP30805NA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP30805NA
Description
Plastic 30" Enclosure No Cover 5PK
Constructed With A Robust, Wireless Transparent Abs Plastic Material, This Lightweight, Low-Profile Enclosure Is Designed to Integrate Wireless Devices Into Traditional Structured Wiring Installations. The Enclosure Mounts Easily For Both Surface and Recessed Applications., , The Hinged Door and Trim Ring ENP3060-Na (ENP3060-5NA Bulk Pack) Purchased Separately to Complete Installation During Trim-Out Phase.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428433941 / 00804428433941
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$279.65 (Each)
Resources
Images
 
 
ENP30805NA - Large Image
 
ENP30805NA - Large Image
 
ENP30805NA - Large Image
 
ENP30805NA - Large Image
 
ENP30805NA - Large Image
 
ENP30805NA - Small Image
 
ENP30805NA - Video
Brochures
 
 
ENP30805NA - Brochure
Other Links
 
 
ENP30805NA - Other
 
ENP30805NA - Other
 
ENP30805NA - Other
 
ENP30805NA - Other
 
ENP30805NA - Other
 
ENP30805NA - Other
 
ENP30805NA - Other
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
ABS
Material, Color, and Finish
Color
White
Descriptions
Product Type
Plastic 30 In Encl No Cover (5PK)
extra long description
OnQ ENP30805NA PLASTIC 30 IN ENCL N
Long Description
Constructed with a robust, wireless transparent ABS plastic material, this lightweight, low-profile enclosure is designed to integrate wireless devices into traditional structured wiring installations. The enclosure mounts easily for both surface and recessed applications., , The hinged door and trim ring ENP3060-NA (ENP3060-5NA Bulk Pack) purchased separately to complete installation during trim-out phase.
Description
PLASTIC 30" ENCLOSURE NO COVER 5PK
Additional Information
Enclosure Size
30.0
media
Yes
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
ENP30805NA
GTIN
00804428433941
UPC
804428433941
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
ENCLOSURE
Packaging
Weight per each
14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENP30805NA.
Jump To:

Similar Items

Similar items are close alternatives to ENP30805NA, though they may not be 100% alike.

Plastic 30" Enclosure No Cover (5PK)
  • Our Part #: ENP30805
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ENP30805
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($191.90) ·
ENP30805 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$191.90

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat