CG612 - CG Mle Straight 3/4 .670-.750

Legrand-Pass & Seymour

  • $76.23 (Each)
  • $76.23 (Each)

  • $4,573.70 (Per 60)

  • $7,622.84 (Per 100)

Availability: In Stock Locally
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
CG612
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CG612
Description
CG Mle Straight 3/4 .670-.750
Cord Grip Male Straight, 3/4-Inch NPT, 0.625-Inch-0.750-Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007996531 / 00785007996531
Weight per unit
0.1944 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.23 (Each)
Carton
$76.23 (Each)
Standard Packaging
$4,573.70 (Per 60)
Resources
Images
 
 
CG612 - Large Image
 
CG612 - Small Image
Brochures
 
 
CG612 - Brochure
Other Links
 
 
CG612 - Other
 
CG612 - Other
 
CG612 - Other
 
CG612 - Other
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
CG Mle STR 3/4 .670-.750
extra long description
P&S CG612 CG MLE STR 3/4 .670-.750
Description
CG MLE STRAIGHT 3/4 .670-.750
Long Description
Cord Grip Male Straight, 3/4-inch NPT, 0.625-inch-0.750-inch
Special Features
Deluxe cord grips are woven of stainless steel mesh with an aluminum body for corrosion resistance. They are offered in single/double weave construction to help absorb direct pull, to resist flexing and binding, and to eliminate strain. They are recommended for indoor or outdoor use where subjected to moisture in the wiring of pendant stations, processing equipment, hand tools, and extension cord sets. Deluxe grips are suitable for use in hazardous locations per Class I, Div. 2; Class II, Div. 1 & 2; and C
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
Cable Size
NPT Size: 3/4; Cable Dia. Range: 0.670-0.750
load
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure.
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CG612
GTIN
00785007996531
UPC
785007996531
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Deluxe Strain Relief Cord Grip - Straight Male
Packaging
Weight per each
0.1944
Carton
1
Package
60
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG612.
Jump To:

Cross Referenced

These items are similar to CG612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG75B750GT American Fittings 00662364500215
DC200625 Eaton Wiring Devices 00040893651569
7401018 Hubbell Wiring Device-Kellems 00783585321998
L7713 Leviton 00078477973837
CG612 Legrand Pass & Seymour 00785007996531
RSR-212-E Remke 00785411112626
RSR2312-E Remke 00785411820064
36263 Woodhead 00786788362638

* All prices subject to change.

Begin Live Chat