CATVI - F Type Coax Connector W/TP Wallplate Iv

Legrand-On-Q

  • $3.69 (Each)
  • $3.69 (Each)

  • $36.86 (Per 10)

  • $368.64 (Per 100)
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
CATVI
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVI
Description
F Type Coax Connector W/TP Wallplate Iv
<P>F-Type Coax Connector With Thermoplastic Plate Ivory</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247527 / 0785007247527 / 00785007247527
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$36.86 (Per 10)
Standard Packaging
$368.64 (Per 100)
Resources
Images
 
 
CATVI - Small Image
 
CATVI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
insulation
Bare
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Thickness
0.35
Size
4.7 in
Descriptions
extra long description
OnQ TPCATVI F TYPE COAX CONNECTOR W
Product Type
F Type Coax Connector W/TP Plate Iv
Description
F TYPE COAX CONNECTOR W/TP PLATE IV
Special Features
Molded of rugged, indestructible self extinguishing nylon
Long Description
<p>F-type Coax Connector With Thermoplastic Plate Ivory</p>
Additional Information
Wall Plate Type
Preconfigured, Coaxial
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
TPCATVI
GTIN
00785007247527
UPC
785007247527
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
WALL
standard
CULUS, UL 514
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat