ARPTR151GW2 - Popout Triplex Outlet Kit 1G WH

Legrand

  • $81.48 (Each)
  • $81.48 (Each)

  • $162.96 (Per 2)

Availability: Currently Out Of Stock
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
ARPTR151GW2
Manufacturer
Legrand
Manufacturer's Part Number
ARPTR151GW2
Description
Popout Triplex Outlet Kit 1G WH
1-Gang 15A 125V Triplex Popout Kit White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
786776178609 / 0786776178609 / 00786776178609
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.48 (Each)
Standard Packaging
$162.96 (Per 2)
Resources
Images
 
 
ARPTR151GW2 - Small Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Large Image
 
ARPTR151GW2 - Video
Brochures
 
 
ARPTR151GW2 - Brochure
Other Links
 
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
 
ARPTR151GW2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10
Phase
1
Number of Gangs
1.0
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Material
Plastic
connection
Side and Back Wire
Material, Color, and Finish
Finish
Matte
Descriptions
Long Description
1-Gang 15A 125V Triplex Popout Kit White
Features
Pop-Out
Special Features
The adorne 1-Gang Pop-Out Outlet features three plugs for added power and disappears into the wall with a simple push when not needed.
Product Type
White Popout Triplex Outlet Kit 1 Gang
extra long description
ADO ARPTR151GW2 WHITE POPOUT TRIPLE
Description
POPOUT TRIPLEX OUTLET KIT 1G WH
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Connection Type
Internal Pressure Plates
Outlet Type
Pop-Out, Tamper-Resistant
media
Yes
Manufacturer Information
Manufacturers Part Number
ARPTR151GW2
Brand
legrand
GTIN
00786776178609
UPC
786776178609
Taxonomies, Classifications, and Categories
Type
Pop-Out Outlet 1-Gang, White
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0.8
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
5-15R
environmental conditions
95% (relative humidity, non-condensing)
Mounting
BOX
standard
cULus
Application
Residential Outlet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ARPTR151GW2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ARPTR151GW2.

1-Gang 15A 125V Triplex Popout Kit White
  • Our Part #: ARPTR151GW2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ARPTR151GW2
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.48) ·
ARPTR151GW2 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$81.48

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat