885TR20SW - TR Decor Rec 20A 125V Sel

Legrand-Pass & Seymour

  • $3.38 (Each)
  • $3.38 (Each)

  • $33.80 (Per 10)
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
885TR20SW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TR20SW
Description
TR Decor Rec 20A 125V Sel
P&S 885TR20SW TR Decor Rec 20A 125V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007445671 / 00785007445671
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.38 (Each)
Carton
$33.80 (Per 10)
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
Wire Size
14 - 12
Number of Wires
3
Poles
Double Pole
connection
Side Wire Only
Material, Color, and Finish
Finish
Glossy
Descriptions
Product Type
TR Decor Rec 20A 125V Self GRND W
Long Description
P&S 885TR20SW TR DECOR REC 20A 125V
Special Features
Flicker-free LED dimming.
Construction
Injection molded plastic
Features
Self-Grounding
Description
TR DECOR REC 20A 125V SEL
Additional Information
package quantity
1.0
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
Screwless
Outlet Type
Self-Grounding, Indoor, Tamper-Resistant
Receptacle Type
Straight Blade
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
885TR20SW
GTIN
00785007445671
UPC
785007445671
Taxonomies, Classifications, and Categories
Type
Duplex, Outlet, Decorator
Trade Size
Amperage
20.0
Packaging
Weight per each
2.5
Carton
10
Uses, Certifications, and Standards
environmental conditions
98% (relative humidity, non-condensing)
standard
CSA, ROHS, CULUS, UL, NEMACONF, RoHS, UL (UL498, E140596), cULus (E140596), CSA (C22.2 No. 42), NEMA (WD-1 & WD-6)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat