7580 - R Duplex 15A 125V 10A 250V T/L

Legrand-Pass & Seymour

  • $43.82 (Each)
  • $43.82 (Each)

  • $438.20 (Per 10)

  • $2,191.00 (Per 50)
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
7580
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7580
Description
R Duplex 15A 125V 10A 250V T/L
Receptacle Duplex 15A 125V 10A 250V Turnlok®
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007758009 / 0785007758009 / 00785007758009
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.82 (Each)
Carton
$438.20 (Per 10)
Standard Packaging
$2,191.00 (Per 50)
Resources
Images
 
 
7580 - Large Image
 
7580 - Small Image
Brochures
 
 
7580 - Brochure
Other Links
 
 
7580 - Other
 
7580 - Other
 
7580 - Other
 
7580 - Other
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
125/250
amperage rating
15/10
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Poles
Consult the Factory
Wire Size
Consult the Factory
Material
Nylon
Dimensions and Weight
Width
1.199
Height
4.031
Descriptions
Product Type
R Dup 15A 125V 10A 250V T/L
extra long description
P&S 7580 R DUP 15A 125V 10A 250V T/
Description
R DUPLEX 15A 125V 10A 250V T/L
Long Description
Receptacle Duplex 15A 125V 10A 250V Turnlok®
Special Features
Impact-resistant nylon face and body are ultrasonically welded together for unrivaled strength. One piece, high-grade contacts offer excellent conductivity and heat-rise resistance. Clearly marked rating on each unit's face. Single-piece mounting strap is free of easily loosened rivets found on other brands.
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7580
GTIN
00785007758009
UPC
785007758009
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Receptacle, Non-NEMA
Trade Size
Amperage
15.0
Packaging
Weight per each
0.304
Carton
10
Package
50
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Application
Industrial
nema rating
Non-NEMA
standard
Non-NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7580.
Jump To:

Cross Referenced

These items are similar to 7580 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7580DR Bryant Electric 00781786002142
7580 Eaton Wiring Devices 00040893681436
HBL7580 Hubbell Wiring Device-Kellems 00783585002354
7580 Legrand Pass & Seymour 00785007758009
7580 GENERAL ELECTRIC n/a
GL7580 GENERAL ELECTRIC n/a
HBL7580 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat