696W - Combo 2SW 1P+3W 15A 120/277V WH

Legrand-Pass & Seymour

  • $15.81 (Each)
  • $15.81 (Each)

  • $158.14 (Per 10)

  • $1,581.39 (Per 100)
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
696W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
696WG
Description
Combo 2SW 1P+3W 15A 120/277V WH
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006230 / 0785007006230 / 00785007006230
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Carton
$15.81 (Each)
Standard Packaging
$158.14 (Per 10)
Resources
Images
 
 
696W - Small Image
 
696W - Large Image
Brochures
 
 
696W - Brochure
Other Links
 
 
696W - Other
 
696W - Other
 
696W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
Wire Size
#14 - #10 Awg
Voltage Rating
0.433212996389892
Poles
1 & 3-Way
actuator
Toggle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2SW 1P+3W 15A 120/277V W
extra long description
P&S 696WG COMBO 2SW 1P+3W 15A 120/2
Features
Combination
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Long Description
Single-Pole, 3-way Double Combination Switch, 15A 120/277V, Ivory.
Additional Information
Contact Rating
15amp, 120/277vac
operating cycles
30k.0
Contact Configuration
N-O
action
(1) SP & (1) 3W
Voltage
120.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
696WG
GTIN
00785007006230
UPC
785007006230
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 696W.
Jump To:

Similar Items

Similar items are close alternatives to 696W, though they may not be 100% alike.

Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • Our Part #: 696IG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696-IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($158.14) · 50 ($790.70) ·
696IG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.81

Each

QTY:
Each
Add
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • Our Part #: 696LAG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696-LAG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($158.14) · 50 ($790.70) ·
696LAG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.81

Each

QTY:
Each
Add
00032664161308|0032664|032664161308|03266416130|16130|275W SP L|275WSPL|275W-SP-...
  • Our Part #: 275W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 275W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($171.90) · 100 ($1,719.00) ·
275W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.19

Each

QTY:
Each
Add
Single-Pole, 3-Way Double Combination Switch, 15A 120/277V, Ivory.
  • Our Part #: 696G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696-G
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
696G - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Combination Switch, 1 Pole, 15 A, 120/277 V Ac, White, 1.32 (L) X 0.94 (W) X 3.2...
  • Our Part #: 696WG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 696WG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($158.14) · 50 ($790.70) ·
696WG - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 696W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC103W Hubbell Wiring Device-Kellems 00883778109911
696W Legrand Pass & Seymour 00785007696028
696WG Legrand Pass & Seymour 00785007006230

* All prices subject to change.

Begin Live Chat