5361I - SGL Recp 20A 125V S+B Wire Iv

Legrand-Pass & Seymour

  • $22.88 (Each)
  • $22.88 (Each)

  • $2,288.08 (Per 100)
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
5361I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5361-I
Description
SGL Recp 20A 125V S+B Wire Iv
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007536119 / 0785007536119 / 00785007536119
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Carton
$22.88 (Each)
Standard Packaging
$2,288.08 (Per 100)
Resources
Images
 
 
5361I - Small Image
 
5361I - Large Image
Brochures
 
 
5361I - Brochure
Other Links
 
 
5361I - Other
 
5361I - Other
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
125
Wire Size
14 - 10
amperage rating
20
connection
Back and side wire
Number of Wires
3
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
1.093
Height
3.68
Descriptions
Product Type
Recp SGL 20A 125V S+B Wire Iv
extra long description
P&S 5361I RECP SGL 20A 125V S+B WIR
Description
SGL RECP 20A 125V S+B WIRE IV
Long Description
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. One-piece brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for pos
Additional Information
Voltage
125.0 V
Outlet Type
Indoor, Commercial
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5361-I
GTIN
00785007536119
UPC
785007536119
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.183
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
standard
CUL, FEDSPEC, UL498, CSA C22.2 No. 42
Application
Commercial
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5361I.
Jump To:

Cross Referenced

These items are similar to 5361I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5351I Bryant Electric 781786174115
5361-I Bryant Electric 781786625440
1877V Eaton Wiring Devices 00032664994241
61200-I Enerlites 00883951215156
HBL5361I Hubbell Wiring Device-Kellems 00783585013916
RR201I Hubbell Wiring Device-Kellems 00883778100260
5361-I Leviton 00078477131336
5801-I Leviton 00078477249109
82155 Morris 00601986821551
5351-I Legrand Pass & Seymour 00785007535112
5361-I Legrand Pass & Seymour 00785007536119
5361I Bryant Electric 00781786625440
5361V Eaton Wiring Devices 00032664382000
5351V Eaton Wiring Devices 00032664573880
5361VV Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat