3802 - Straight Blade Recp 2P 3W 30A 125V

Legrand-Pass & Seymour

  • $28.82 (Each)
  • $28.82 (Each)

  • $288.21 (Per 10)

  • $2,882.14 (Per 100)
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
3802
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3802
Description
Straight Blade Recp 2P 3W 30A 125V
Straight Blade Receptacle 2-Pole 3-Wire 30A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007380200 / 0785007380200 / 00785007380200
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.82 (Each)
Carton
$28.82 (Each)
Standard Packaging
$288.21 (Per 10)
Resources
Images
 
 
3802 - Small Image
 
3802 - Large Image
Brochures
 
 
3802 - Brochure
Other Links
 
 
3802 - Other
 
3802 - Other
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
125
Wire Size
14 - 12
Poles
2
Number of Wires
3
amperage rating
30
Dimensions and Weight
Size
3.8"
Descriptions
Product Type
STR Blade Recp 2P 3W 30A 125V
extra long description
P&S 3802 STR BLADE RECP 2P 3W 30A 1
Description
STRAIGHT BLADE RECP 2P 3W 30A 125V
Long Description
Straight Blade Receptacle 2-Pole 3-Wire 30A 125A
Special Features
Flush mount receptacle, straight blades
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3802
GTIN
00785007380200
UPC
785007380200
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
30.0
Packaging
Weight per each
0.378
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
standard
CULUS, CSA, UL, UL listed
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3802.
Jump To:

Cross Referenced

These items are similar to 3802 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9530FR Bryant Electric 00781786676732
1233 Eaton Wiring Devices 00032664994791
HBL9308 Hubbell Wiring Device-Kellems 00783585015217
5371 Leviton 00078477823484
3802 Legrand Pass & Seymour 00785007380200
5716N Eaton Wiring Devices 00040893018416
9530NC Bryant Electric 00781786731974
9630NC Bryant Electric 00781786732223

* All prices subject to change.

Begin Live Chat