3801 - STR Blade Recp 2P 3W 30a

Legrand-Pass & Seymour

  • $18.37 (Each)
  • $18.37 (Each)

  • $459.21 (Per 25)

  • $1,836.83 (Per 100)
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
3801
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3801
Description
STR Blade Recp 2P 3W 30a
Straight Blade Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007380101 / 0785007380101 / 00785007380101
Weight per unit
0.3904 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.37 (Each)
Carton
$18.37 (Each)
Standard Packaging
$459.21 (Per 25)
Resources
Images
 
 
3801 - Large Image
 
3801 - Small Image
 
3801 - Large Image
Attachments
 
 
3801 - Specification Sheet
Other Links
 
 
3801 - Other
 
3801 - Other
 
3801 - Other
Brochures
 
 
3801 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Thermoplastic
amperage rating
30
Wire Size
4
Poles
Double Pole
connection
Wire Ground
Dimensions and Weight
Length
2.5 in
Width
2.2 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3900 lb
Features
Straight Blade Receptacle 2pole 3wire 30amp 250v
Short Description
30 A, 250 VAC, Straight Blade Receptacle, Black
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
extra long description
P&S 3801 STR BLADE RECP 2P 3W 30A
Description
STR BLADE RECP 2P 3W 30A
Additional Information
Receptacle Type
Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3801
GTIN
00785007380101
UPC
785007380101
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
0.3900 lb
Weight per each
0.3904
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
nema rating
6-30
standard
CULUS, UL, CSA, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3801.
Jump To:

Cross Referenced

These items are similar to 3801 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9630FR Bryant Electric 00781786677289
1234 Eaton Wiring Devices 00032664246159
5700N Eaton Wiring Devices 00040893018331
HBL9330 Hubbell Wiring Device-Kellems 00783585015231
HBL9367 Hubbell Wiring Device-Kellems 00783585015279
5372 Leviton 00078477823507
3801 Legrand Pass & Seymour 00785007380101

* All prices subject to change.

Begin Live Chat