3765 - PLUG4W 50a250vdc50a600vac

Legrand-Pass & Seymour

  • $167.76 (Each)
  • $167.76 (Each)

  • $1,677.60 (Per 10)
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
3765
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3765
Description
PLUG4W 50a250vdc50a600vac
Locking Device Turnlock Plug, 50 A, 600 V Ac, 2 Poles, 4 Wires, White, Thermoplastic, 4 W, 2.29 In Diameter, 4.38 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.78 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007376500 / 0785007376500 / 00785007376500
Weight per unit
0.782 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.76 (Each)
Standard Packaging
$1,677.60 (Per 10)
Resources
Images
 
 
3765 - Small Image
 
3765 - Large Image
 
3765 - Large Image
Brochures
 
 
3765 - Brochure
Other Links
 
 
3765 - Other
 
3765 - Other
 
3765 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
600 V ac
Number of Wires
4
Material
Thermoplastic
Wire Size
0 to #18 AWG
Poles
2
amperage rating
50
Phase
3
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
2.29 in
Length
4.38 in
Size
4.4"
Descriptions
Long Description
Locking Device Turnlock Plug, 50 A, 600 V ac, 2 Poles, 4 Wires, White, ThermoPlastic, 4 W, 2.29 in Diameter, 4.38 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.78 lb
Features
Plug4watt 50amp 250volt Dc 50amp 600volt Ac
Short Description
50 A, 600 VAC, Locking Device Turnlock Plug, White
Product Type
Locking Device Turnlock Plug
Special Features
Time-Tested Design;3 Phase
Description
PLUG4W 50A250VDC50A600VAC
extra long description
P&S 3765 DISC SUB 3765C
Additional Information
Power Rating
4 W
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Voltage
600.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3765
GTIN
00785007376500
UPC
785007376500
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
50.0
Availability
Status
Inactive
Packaging
Weight
0.78 lb
Weight per each
0.782
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3765.
Jump To:

Similar Items

Similar items are close alternatives to 3765, though they may not be 100% alike.

50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections F...
  • Our Part #: 3765C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3765C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($119.58) ·
3765C - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$119.58

Each

QTY:
Each
Add
Locking Device Plug, 50 A, 600 V Ac/250 V DC, 3 Poles, 4 Wires, Red/Black, Cold-...
  • Our Part #: 3765EX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3765EX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,216.60) ·
3765EX - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3765 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3765 Bryant Electric 781786652606
3765 Eaton Wiring Devices 00040893682105
3765EX Eaton Wiring Devices 00032664663789
HBL3765C Hubbell Wiring Device-Kellems 00783585236438
3765C Leviton 00078477804452
3765 Legrand Pass & Seymour 00785007376500
3765N Eaton Wiring Devices 00040893666464
3765 GENERAL ELECTRIC n/a
3765C GENERAL ELECTRIC n/a
3765N GENERAL ELECTRIC n/a
HBL3765C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat