28W09 - Turnlok Plug IP67 4W 30A 120/208V Non

Legrand-Pass & Seymour

  • $59.37 (Each)
  • $59.37 (Each)

  • $593.70 (Per 10)
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
28W09
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
28W09
Description
Turnlok Plug IP67 4W 30A 120/208V Non
Locking Watertight Non-Grounding Plug, 30AMP 3Y 120/208VOLT, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007033137 / 0785007033137 / 00785007033137
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.37 (Each)
Standard Packaging
$593.70 (Per 10)
Resources
Images
 
 
28W09 - Small Image
 
28W09 - Large Image
Brochures
 
 
28W09 - Brochure
Other Links
 
 
28W09 - Other
 
28W09 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
12-6
Voltage Rating
120/208
amperage rating
30
Number of Wires
4
Poles
4-Way
Material
Rubber
Descriptions
Product Type
TL Plug IP67 4W 30A 120/208V Non
extra long description
P&S 28W09 TL PLUG IP67 4W 30A 120/
Description
TURNLOK PLUG IP67 4W 30A 120/208V NON
Long Description
Locking Watertight Non-Grounding Plug, 30amp 3Y 120/208volt, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
12/4 S to 8/4 S, 6/4 MSHA, .640" min to .930" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
28W09
GTIN
00785007033137
UPC
785007033137
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
30.0
Packaging
Weight per each
0.525
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
nema rating
Non-NEMA
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 28W09.
Jump To:

Cross Referenced

These items are similar to 28W09 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3431PW Eaton Wiring Devices 00040893642253
2528-PW6P Ericson 00782862825242
HBL28W09 Hubbell Wiring Device-Kellems 00783585456409
28W09 Leviton 00078477969106
28W09 Legrand Pass & Seymour 00785007033137
28W09 Woodhead 00786788712938

* All prices subject to change.

Begin Live Chat