26W75 - Turnlok Plug IP67 20A 3PH 250V L1520P

Legrand-Pass & Seymour

  • $75.23 (Each)
  • $75.23 (Each)

  • $752.30 (Per 10)
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
26W75
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26W75
Description
Turnlok Plug IP67 20A 3PH 250V L1520P
Locking Watertight Plug, 20AMP 3 250 Volt, Nema Configuration L15-20, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007033557 / 0785007033557 / 00785007033557
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.23 (Each)
Standard Packaging
$752.30 (Per 10)
Resources
Images
 
 
26W75 - Small Image
 
26W75 - Large Image
Brochures
 
 
26W75 - Brochure
Other Links
 
 
26W75 - Other
 
26W75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14-10
amperage rating
20
Voltage Rating
250
Phase
3
Poles
3-way
Number of Wires
4
Material
Rubber
Descriptions
extra long description
P&S 26W75 TL PLUG IP67 20A 3PH 250V
Product Type
TL Plug IP67 20A 3PH 250V L1520P
Description
TURNLOK PLUG IP67 20A 3PH 250V L1520P
Long Description
Locking Watertight Plug, 20amp 3 250 volt, NEMA Configuration L15-20, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
14/4 S to 10/4 S, .560" min to .775" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
26W75
GTIN
00785007033557
UPC
785007033557
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
20.0
Packaging
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L15-20P
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26W75.
Jump To:

Cross Referenced

These items are similar to 26W75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1520PW Eaton Wiring Devices 00040893642048
2322PW6P Ericson 00782862825006
HBL26W75 Hubbell Wiring Device-Kellems 00783585131634
26W75 Leviton 00078477968093
26W75 Legrand Pass & Seymour 00785007033557
26W75 Woodhead 00786788712143

* All prices subject to change.

Begin Live Chat