2005 - Socket Extension Med to Med W

Legrand-Pass & Seymour

  • $9.27 (Each)
  • $9.27 (Each)

  • $92.70 (Per 10)

  • $927.00 (Per 100)
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
2005
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2005
Description
Socket Extension Med to Med W
Socket Extensions, Medium to Medium, One Piece Porcelain, 1.25-Inch Extension..
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007220056 / 0785007220056 / 00785007220056
Weight per unit
0.186 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.27 (Each)
Carton
$92.70 (Per 10)
Standard Packaging
$927.00 (Per 100)
Resources
Images
 
 
2005 - Small Image
 
2005 - Large Image
Brochures
 
 
2005 - Brochure
Other Links
 
 
2005 - Other
 
2005 - Other
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
660W, 250V
Material
Porcelain
Material, Color, and Finish
Base Type
Medium
Color
White
Descriptions
Product Type
Socket Extension Med to Med W
Description
SOCKET EXTENSION MED TO MED W
extra long description
P&S 2005 SOCKET EXTENSION MED TO ME
Long Description
Socket extensions, medium to medium, one piece porcelain, 1.25-inch extension..
Special Features
Extend the length of socket with this extension. Medium-to-medium, one piece porcelain, 1.25" extension.
Additional Information
Voltage
250.0 V
Base
Medium Base
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2005
GTIN
00785007220056
UPC
785007220056
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Socket Extension
Packaging
Weight per each
0.186
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
Consult the Factory
standard
CSA, UL, UL, CSA
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2005.
Jump To:

Similar Items

Similar items are close alternatives to 2005, though they may not be 100% alike.

Eaton Lampholder Socket Extension, Extends 1.38 In, 250V, Medium Base, Black, Ph...
  • Our Part #: 1054
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1054-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($201.50) ·
1054 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL150 Bryant Electric 00883778112188
1054 Eaton Crouse-Hinds 00784564110541
1054 Eaton Wiring Devices 00032664357305
2005 Hubbell Wiring Device-Kellems 50169020050
2004 Leviton 00078477185704
2005 Leviton 00078477185902
2006 Leviton 00078477395165
2005 Legrand Pass & Seymour 00785007220056

* All prices subject to change.

Begin Live Chat