1597TRWRGRY - Radiant Self Test TR WR Gfci 15A 125V Gy

Legrand-Pass & Seymour

  • $29.45 (Each)
  • $29.45 (Each)

  • $294.50 (Per 10)
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
1597TRWRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597TRWRGRY
Description
Radiant Self Test TR WR Gfci 15A 125V Gy
15A 125V Self-Test Tamper-Resistant Weather-Resistant Gfci Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007036114 / 00785007036114
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.45 (Each)
Standard Packaging
$294.50 (Per 10)
Resources
Other Links
 
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
Images
 
 
1597TRWRGRY - Small Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
Brochures
 
 
1597TRWRGRY - Brochure
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
125
Poles
2
amperage rating
15
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Self Test TR WR Gfci 15A 125V Gy
Description
RADIANT SELF TEST TR WR GFCI 15A 125V GY
extra long description
P&S 1597TRWRGRY RADIANT SELF TEST T
Long Description
15A 125V Self-Test Tamper-Resistant Weather-Resistant GFCI Gray
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597TRWRGRY
GTIN
00785007036114
UPC
785007036114
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification Grade Weather-Resistant 15A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1597TRWRGRY.
Jump To:

Similar Items

Similar items are close alternatives to 1597TRWRGRY, though they may not be 100% alike.

Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired ...
  • Our Part #: TWRSGF15GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRSGF15GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TWRSGF15GY - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat