1595TRBK - 15A 125V BK TR GFI Dupl Recpt

Legrand-Pass & Seymour

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1595TRBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595TRBK
Description
15A 125V BK TR GFI Dupl Recpt
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Our Spec-Grade Gfci Are The Most Durable Gfci Available. Also Features Patented Safelock? Protection?If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.</P><P>For Detailed Tamper-Resistant Receptacle Information, Visit Our <Span Style=""Color: #45C1D9?""><A Hre
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007243611 / 00785007243611
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$169.90 (Per 10)
Resources
Images
 
 
1595TRBK - Large Image
 
1595TRBK - Small Image
Brochures
 
 
1595TRBK - Brochure
Other Links
 
 
1595TRBK - Other
 
1595TRBK - Other
 
1595TRBK - Other
 
1595TRBK - Other
 
1595TRBK - Other
 
1595TRBK - Other
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
15A 125V BK TR GFI DUPL RECPT
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock? protection?if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.</p><p>For detailed Tamper-Resistant receptacle information, visit our <span style=""color: #45c1d9?""><a hre
Product Type
Disc Sub 1597TRBK
extra long description
P&S 1595TRBK DISC SUB 1597TRBK
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595TRBK
GTIN
00785007243611
UPC
785007243611
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat