13741 - Snap In Nema 5-15 Recp

Legrand-Pass & Seymour

  • $8.79 (Each)
  • $8.79 (Each)

  • $87.90 (Per 10)

  • $879.00 (Per 100)
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
13741
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1374-1
Description
Snap In Nema 5-15 Recp
Snap-In Receptacle, 3-Wire Grounding Outlet With 6-Inch Leads, No. 14 Awg, 105 Plastic. 15A, 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007113747 / 0785007113747 / 00785007113747
Weight per unit
0.0758 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.79 (Each)
Carton
$87.90 (Per 10)
Standard Packaging
$879.00 (Per 100)
Resources
Images
 
 
13741 - Small Image
 
13741 - Large Image
Brochures
 
 
13741 - Brochure
Other Links
 
 
13741 - Other
 
13741 - Other
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
125
amperage rating
15
Material
Vinyl
Descriptions
Product Type
Snap In Nema 5-15 Recep
Long Description
Snap-in receptacle, 3-Wire grounding outlet with 6-inch leads,No. 14 AWG, 105 plastic. 15A, 125A
Special Features
Snap in receptacle, 3 wire grounding outlet
extra long description
P&S 13741 SNAP IN NEMA 5-15 RECEP
Description
SNAP IN NEMA 5-15 RECP
Additional Information
Voltage
125.0 V
Lamp Length
2.0
lamp size
2"
Base
Cord
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1374-1
GTIN
00785007113747
UPC
785007113747
Taxonomies, Classifications, and Categories
Type
Household Device outlet
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0.0758
Carton
10
Package
100
Uses, Certifications, and Standards
Mounting
Lamp
standard
UL, CSA, UL listed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 13741.
Jump To:

Cross Referenced

These items are similar to 13741 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
49-2BK Eaton Wiring Devices 00032664357800
1374-1 Leviton 00078477170250
1374-1 Legrand Pass & Seymour 00785007113747

* All prices subject to change.

Begin Live Chat