T70TWH - Tee Base&Cover

Panduit

  • $39.86 (Each)
  • $39.86 (Each)

  • $398.60 (Per 10)
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
T70TWH
Manufacturer
Panduit
Manufacturer's Part Number
T70TWH
Description
Tee Base&Cover
The T-70 Snap-On Tee Fitting Extends Cable Runs In A Tee Configuration. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983630943 / 0074983630943 / 00074983630943
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.86 (Each)
Carton
$398.60 (Per 10)
Resources
Images
 
 
T70TWH - Video
 
T70TWH - Small Image
 
T70TWH - Small Image
 
T70TWH - Large Image
Attachments
 
 
T70TWH - Specification Sheet
Other Links
 
 
T70TWH - Other
 
T70TWH - Other
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
PVC
Cover Type
Tee
Dimensions and Weight
Height
1.83
Width
4.4
Length
6.48
Descriptions
Description
TEE BASE&COVER
Product Type
Surface Raceway, T-70 Tee Fitting, White
extra long description
PAN T70TWH SURFACE RACEWAY, T-70 TE
Long Description
The T-70 snap-on tee fitting extends cable runs in a tee configuration. It is white.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70TWH
Brand
PANDUIT
GTIN
00074983630943
UPC
074983630943
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
T-70 Fittings & Accessories
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat