T70EEWH - Entrance End

Panduit

  • $41.89 (Each)
  • $41.89 (Each)

  • $418.90 (Per 10)
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
T70EEWH
Manufacturer
Panduit
Manufacturer's Part Number
T70EEWH
Description
Entrance End
The Entrance End Fitting Is For Use With T-70 Raceway. The Color Is White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983631148 / 0074983631148 / 00074983631148
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.89 (Each)
Carton
$418.90 (Per 10)
Resources
Images
 
 
T70EEWH - Video
 
T70EEWH - Small Image
Attachments
 
 
T70EEWH - Specification Sheet
Other Links
 
 
T70EEWH - Other
 
T70EEWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Entrance End
Material
PVC
Dimensions and Weight
Height
2.86
Width
5.71
Length
6.09
Descriptions
Description
ENTRANCE END
extra long description
PAN T70EEWH SURFACE RACEWAY, T-70 E
Product Type
Surface Raceway, T-70 Entrance End, White
Long Description
The entrance end fitting is for use with T-70 Raceway. The color is WHITE
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70EEWH
Brand
PANDUIT
GTIN
00074983631148
UPC
074983631148
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Surface Raceway Fitting
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat