T70BWH10 - T70 Raceway Base

Panduit

  • $7.17 (Per Foot)
  • $7.17 (Per Foot)

  • $430.20 (Per 60 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T70BWH10
Manufacturer
Panduit
Manufacturer's Part Number
T70BWH10
Description
T70 Raceway Base
The T-70 Raceway Base Provides Solutions For Routing Low Voltage, Fiber Optic, and/or Power Cabling Along Perimeter Walls. The T-70 Raceway Is Supplied With Pre-Punched Mounting Holes and Is Tamper Resistant. It Is 10 FT and White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
074983727377 / 0074983727377 / 00074983727377
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.17 (Per Foot)
Carton
$430.20 (Per 60 Feet)
Resources
Images
 
 
T70BWH10 - Video
 
T70BWH10 - Large Image
 
T70BWH10 - Small Image
Attachments
 
 
T70BWH10 - Specification Sheet
Other Links
 
 
T70BWH10 - Other
 
T70BWH10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Multi-Channel
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1.77
Length
10
Width
4.07
Descriptions
Description
T70 RACEWAY BASE
Long Description
THE T-70 RACEWAY BASE PROVIDES SOLUTIONS FOR ROUTING LOW VOLTAGE, FIBER OPTIC, AND/OR POWER CABLING ALONG PERIMETER WALLS. THE T-70 RACEWAY IS SUPPLIED WITH PRE-PUNCHED MOUNTING HOLES AND IS TAMPER RESISTANT. IT IS 10 FT AND WHITE.
Product Type
Surface Raceway, T-70 Base, 10 FT, White
extra long description
PAN T70BWH10 Surface Raceway, T-70
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70BWH10
Brand
PANDUIT
GTIN
00074983727377
UPC
074983727377
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Surface Raceway Channel
Packaging
Weight per foot
5.4
Carton
60
Uses, Certifications, and Standards
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat