T50FC0 - Panduit T50F-C0 Polyethylene Spiral Wrap

Panduit

  • $320.78 (Each)
  • $320.78 (Each)

Availability: Currently Out Of Stock
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
T50FC0
Manufacturer
Panduit
Manufacturer's Part Number
T50F-C0
Description
Panduit T50F-C0 Polyethylene Spiral Wrap
The T50F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.50" (12.7 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.375" to 4" (9.5 MM to 101.6 MM). Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983706099 / 0074983706099 / 00074983706099
Weight per unit
5.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.78 (Each)
Resources
Images
 
 
T50FC0 - Video
 
T50FC0 - Small Image
 
T50FC0 - Large Image
Other Links
 
 
T50FC0 - Other
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
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
PANDUIT T50F-C0 POLYETHYLENE SPIRAL WRAP
extra long description
PAN T50F-C0 T50F-C0 Spiral Wrap, Bl
Long Description
The T50F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.50" (12.7 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.375" to 4" (9.5 mm to 101.6 mm). Color Black.
Product Type
T50F-C0 Spiral Wrap, Black, Uv Pe, 0.375" Min Dia., 100' Rol
Additional Information
media
Yes
Wall Thickness
0.06
minimum bundle diameter
0.375
outside diameter
0.5
maximum bundle diameter
4
Manufacturer Information
Manufacturers Part Number
T50F-C0
Brand
PANDUIT
GTIN
00074983706099
UPC
074983706099
Taxonomies, Classifications, and Categories
Type
Spiral Wrap
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
5.35
Carton
1
Uses, Certifications, and Standards
Temperature Rating
122
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
standard
UL Recognized - E141152; UL94HB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T50FC0.
Jump To:

Cross Referenced

These items are similar to T50FC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22115 Morris 00601986221153
T50F-C0 Panduit 00074983706099
T50F-X0 Panduit 00074983406081
T50F-XO Panduit n/a

* All prices subject to change.

Begin Live Chat