T50FC - T50F-C Spiral Wrap, Natural 100 FT Roll

Panduit®

  • $256.58 (Per Roll)
  • $256.58 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T50FC
Manufacturer
Panduit®
Manufacturer's Part Number
T50F-C
Description
T50F-C Spiral Wrap, Natural 100 FT Roll
The T50F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.50" (12.7 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.375" to 4" (9.5 MM to 101.6 MM). Color Natural.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983699865 / 0074983699865 / 00074983699865
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$256.58 (Per Roll)
Resources
Images
 
 
T50FC - Video
 
T50FC - Small Image
 
T50FC - Large Image
Brochures
 
 
T50FC - Brochure
Tech Bulletins
 
 
T50FC - Tech Bulletin
Other Links
 
 
T50FC - Other
 
T50FC - Other
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
Polyethylene
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Length
100
Descriptions
Description
T50F-C SPIRAL WRAP, NATURAL 100 FT ROLL
Product Type
T50F-C Spiral Wrap, Natural, Pe, 0.375" Min Dia., 100' Roll,
extra long description
PAN T50F-C T50F-C Spiral Wrap, Natu
Long Description
The T50F-C Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.50" (12.7 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.375" to 4" (9.5 mm to 101.6 mm). Color Natural.
Additional Information
media
Yes
Wall Thickness
0.06
minimum bundle diameter
0.375
outside diameter
0.5
maximum bundle diameter
4
Manufacturer Information
Manufacturers Part Number
T50F-C
Brand
Panduit®
GTIN
00074983699865
UPC
074983699865
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per roll
4.9
Carton
1
Uses, Certifications, and Standards
Temperature Rating
122
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
standard
UL Recognized - E141152; UL94HB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T50FC.
Jump To:

Similar Items

Similar items are close alternatives to T50FC, though they may not be 100% alike.

Spiral Wrap, Natural Polyethylene For Temperatures Up to 50 Degrees Celsius (122...
  • Our Part #: SRPE5009C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SRPE-500-9-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 3 Reels ($233.58) ·
SRPE5009C - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$77.86

Per Reel

QTY:
Reels
Add
.500 Poly Spiral Wrap
  • Our Part #: SRPE500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SRPE-500
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.72) ·
SRPE500 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.72

Each

QTY:
Each
Add
The T38F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For ...
  • Our Part #: T38FC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T38F-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.78) ·
T38FC - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$130.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T50FC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22014 Morris 00601986220149
22164 Morris 00601986221641
SRPE-500 NSi Industries 00662381096043
T38F-C Panduit 00074983706051
T50F-C Panduit 00074983699865
SRPE-500-9-C Thomas & Betts 00728494079660
2.5NFP9C HellermannTyton 00089306001126
SRPE 375 Greaves n/a
SRPE375 Greaves 00784491832370
22015 Morris 00601986220156
SRPE-625 NSi Industries n/a
T50F-X Panduit 00074983224869
3NFP9C HellermannTyton 00089306002222

* All prices subject to change.

Begin Live Chat