SMP12A3X - Adhesive Back MNT 3/4" X 3/4" X 1/4" NTRL Nyln

Panduit®

  • $4.97 (Per 30)
  • $0.17 (Each)

  • $4.97 (Per 30)

  • $16.58 (Per 100)

  • $49.74 (Per 300)
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
SMP12A3X
Manufacturer
Panduit®
Manufacturer's Part Number
SMP12A-3X
Description
Adhesive Back MNT 3/4" X 3/4" X 1/4" NTRL Nyln
Stronghold SMP12A-3X Adhesive Backed Cable Tie Mounts Are A Dependable Method For Securing Wires and Cables Quickly and Provide A Lower Installed Cost. They Are Made Of V-2 Flame Rated Nylon 6.6, Which Increases Mechanical Strength, Heat and Wear Resistance, and Stiffness. These Mounts Can Be Used With Miniature and Intermediate Cable Ties and Are Designed For Indoor and Outdoor Environments. They Are .785" X .785” (20 X 20 MM), Are Natural In Color, and Come In Packages Of 30.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122110 - Adhesive mounts
UPC/EAN/GTIN
613056776593 / 0613056776593 / 00613056776593
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
30
Unit
$0.17 (Each)
Carton
$4.97 (Per 30)
Standard Packaging
$49.74 (Per 300)
Resources
Images
 
 
SMP12A3X - Video
 
SMP12A3X - Small Image
 
SMP12A3X - Large Image
Attachments
 
 
SMP12A3X - Specification Sheet
Other Links
 
 
SMP12A3X - Other
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
ADHESIVE BACK MNT 3/4" X 3/4" X 1/4" NTRL NYLN
Product Type
Stronghold™ SMP12A-3X Cable Tie Mount, Natural, Pa 6.6, Rubb
extra long description
PAN SMP12A-3X StrongHold™ SMP12A-3X
Long Description
StrongHold SMP12A-3X Adhesive Backed Cable Tie Mounts are a dependable method for securing wires and cables quickly and provide a lower installed cost. They are made of V-2 flame rated Nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. These mounts can be used with miniature and intermediate cable ties and are designed for indoor and outdoor environments. They are .785" x .785” (20 x 20 mm), are natural in color, and come in packages of 30.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
SMP12A-3X
Brand
Panduit®
GTIN
00613056776593
UPC
613056776593
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
30
Packaging
Weight per each
0.06
Carton
30
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat