S1540C - Stronghold™ S15-40-C Cabl

Panduit®

  • $0.08 (Each)
  • $0.08 (Each)

  • $8.26 (Per 100)

  • $82.60 (Per 1,000)

Availability: Currently Out Of Stock
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
S1540C
Manufacturer
Panduit®
Manufacturer's Part Number
S15-40-C
Description
Stronghold™ S15-40-C Cabl
The S15-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056257979 / 0613056257979 / 00613056257979
Weight per unit
0.377 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$8.26 (Per 100)
Standard Packaging
$82.60 (Per 1,000)
Resources
Images
 
 
S1540C - Video
 
S1540C - Small Image
 
S1540C - Large Image
Other Links
 
 
S1540C - Other
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
14.57
Thickness
0.06
Width
NA
Descriptions
Description
STRONGHOLD™ S15-40-C CABL
Long Description
The S15-40-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Intermediate, 14.57” (370mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 100.
Special Features
Plenum
Product Type
Stronghold™ S15-40-C Cable Tie, Natural, Pa 6.6, 40LB Min Lo
extra long description
PAN S15-40-C StrongHold™ S15-40-C C
Additional Information
Tensile Strength
40
media
Yes
Manufacturer Information
Manufacturers Part Number
S15-40-C
Brand
Panduit®
GTIN
00613056257979
UPC
613056257979
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.377
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S1540C.
Jump To:

Similar Items

Similar items are close alternatives to S1540C, though they may not be 100% alike.

Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 In Le...
  • Our Part #: L14409C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-14-40-9-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($49.42) · 5,000 ($2,471.00) ·
L14409C - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.42

Per 100

QTY:
Each
Add
The Powergrp GRP-1450 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored...
  • Our Part #: GRP1450
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-1450
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.76) ·
GRP1450 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.76

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to S1540C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L-14-40-9-C Catamount n/a
17-M100N-C Ideal Industries n/a
PLT4I-C Panduit n/a
PLT4I-C Panduit 00074983540686
S15-40-C Panduit 00613056257979
17-I370N-C Qualtek n/a
L-14-40-9-C Thomas & Betts 00728494933153
TY5244M Thomas & Betts 00786210830803
T40L9C2 HellermannTyton 00089306079859

* All prices subject to change.

Begin Live Chat