S100X150VAC - 1.00X1.50 WHT LBL

Panduit

  • $61.37 (Each)
  • $61.37 (Each)

  • $306.85 (Per 5)

  • $613.70 (Per 10)
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
S100X150VAC
Manufacturer
Panduit
Manufacturer's Part Number
S100X150VAC
Description
1.00X1.50 WHT LBL
The S100X150VAC Thermal Transfer Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. The Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining. For Use With LS8E and LS8EQ Printers. Vinyl. 1.0" X 1.50" (25.4 MM X 38.1 MM). Color Clear/White. 200 Labels/Cassette. 1 Cassette/Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Cable Marking & Labeling Equipment
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983353033 / 0074983353033 / 00074983353033
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.37 (Each)
Carton
$306.85 (Per 5)
Standard Packaging
$613.70 (Per 10)
Resources
Images
 
 
S100X150VAC - Video
 
S100X150VAC - Small Image
 
S100X150VAC - Large Image
Brochures
 
 
S100X150VAC - Brochure
Tech Bulletins
 
 
S100X150VAC - Tech Bulletin
Other Links
 
 
S100X150VAC - Other
 
S100X150VAC - Other
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
Vinyl
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
NA
Descriptions
Description
1.00X1.50 WHT LBL
extra long description
PAN S100X150VAC P1™ S100X150VAC Sel
Long Description
The S100X150VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining. For use with LS8E and LS8EQ printers. Vinyl. 1.0" x 1.50" (25.4 mm x 38.1 mm). Color Clear/White. 200 labels/cassette. 1 cassette/package.
Product Type
P1™ S100X150VAC Self-Lam Cassette, Vinyl, WH, 200 LBLS, 1.5"
Additional Information
media
Yes
Temperature Range
225
Manufacturer Information
Manufacturers Part Number
S100X150VAC
Brand
PANDUIT
GTIN
00074983353033
UPC
074983353033
Taxonomies, Classifications, and Categories
Type
Self-Laminating Label Cassette
Packaging
Weight per each
1
Carton
5
Package
10
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S100X150VAC.
Jump To:

Cross Referenced

These items are similar to S100X150VAC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S100X150VAC Panduit 00074983353033

* All prices subject to change.

Begin Live Chat