PLT4HL0 - 14.5 BLK LCK Ty WRP

Panduit

  • $0.88 (Each)
  • $0.88 (Each)

  • $44.23 (Per 50)

  • $88.46 (Per 100)

  • $442.30 (Per 500)
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
PLT4HL0
Manufacturer
Panduit
Manufacturer's Part Number
PLT4H-L0
Description
14.5 BLK LCK Ty WRP
Panduit PLT4H-L0 Locking Cable Ties Are Designed to Satisfy The Needs Of General Applications, While Delivering Consistent Performance and Reliability. Featuring A Curved Tip to Allow For Easy Pick Up From Flat Surfaces and Faster Initial Threading. Light-Heavy Cross Section, 14.5” (368MM) Length. For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983540921 / 0074983540921 / 00074983540921
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$44.23 (Per 50)
Standard Packaging
$442.30 (Per 500)
Resources
Images
 
 
PLT4HL0 - Video
 
PLT4HL0 - Small Image
 
PLT4HL0 - Large Image
Other Links
 
 
PLT4HL0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Length
14.5
Descriptions
Long Description
Panduit PLT4H-L0 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-heavy cross section, 14.5” (368mm) length. For Indoor/Outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 50.
Special Features
Indoor/Outdoor
Description
14.5 BLK LCK TY WRP
extra long description
PAN PLT4H-L0 Pan-Ty® PLT4H-L0 Cable
Product Type
Pan-Ty® PLT4H-L0 Cable Tie, Black, Uv PA6.6, 14.5"L, 120LB,
Additional Information
Tensile Strength
120
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT4H-L0
GTIN
00074983540921
UPC
074983540921
Taxonomies, Classifications, and Categories
Type
Premium Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.14
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLT4HL0.
Jump To:

Cross Referenced

These items are similar to PLT4HL0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT15BK120-C 3M Electrical Products 00051128593127
IT4LH-L0 Ideal Industries 00783250574650
PLT4H-L0 Panduit n/a
PLT4H-L0 Panduit 00074983540921
17-HD380B-C Qualtek n/a
T120R0K2 HellermannTyton 00089306059905
06207 3M Electrical Products 05400706207
6207 3M Electrical Products 00054007062073
TF7DX Burndy 78181080769
PLT4HL0 Panduit 07498354092
TY527MX Thomas & Betts 00786210805122
BT14120 Topaz 00751338198500

* All prices subject to change.

Begin Live Chat