NK5E88MIWY - Catg 5E Ldform Univ Jack

Panduit

  • $17.89 (Each)
  • $17.89 (Each)

  • $178.90 (Per 10)

  • $894.50 (Per 50)
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
NK5E88MIWY
Manufacturer
Panduit
Manufacturer's Part Number
NK5E88MIWY
Description
Catg 5E Ldform Univ Jack
The Netkey® Cat 5E Utp RJ45 Leadframe Keystone Jack Module Is Designed to Terminate 4-Pair, 22-24 Awg Twisted Pair Cable. Each Module Is 100% Factory Tested For Continuity. Contacts Are Plated With 50 Microinches Of Gold For Superior Performance. Jack Modules Are Compatible With Keystone Interfaces Including Netkey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This Jack Module Is International White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983055029 / 0074983055029 / 00074983055029
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.89 (Each)
Carton
$894.50 (Per 50)
Standard Packaging
$178.90 (Per 10)
Resources
Images
 
 
NK5E88MIWY - Video
 
NK5E88MIWY - Small Image
 
NK5E88MIWY - Large Image
Attachments
 
 
NK5E88MIWY - Specification Sheet
Other Links
 
 
NK5E88MIWY - Other
 
NK5E88MIWY - Other
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
ABS/Polycarbonate
Material, Color, and Finish
Color
Off White
Dimensions and Weight
Width
0.65
Depth
1.37
Descriptions
extra long description
PAN NK5E88MIWY NetKey Cat 5e Leadfr
Description
CATG 5E LDFORM UNIV JACK
Long Description
The NetKey® Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is international white.
Product Type
Netkey Cat 5E Leadframe Jack, Int'L White
Additional Information
Cable Entry
T568A/T568B
media
Yes
Manufacturer Information
Model
Keystone
Brand
PANDUIT
Manufacturers Part Number
NK5E88MIWY
GTIN
00074983055029
UPC
074983055029
Taxonomies, Classifications, and Categories
Type
JACK MODULE
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.02
Carton
50
Package
10
Uses, Certifications, and Standards
standard
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS C
Application
Unshielded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NK5E88MIWY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of NK5E88MIWY.

Catg 5E Ldform Univ Jack
  • Our Part #: NK5E88MIW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($894.50) ·
NK5E88MIW - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat